Shop All Ear Plugs
Hexarmor
simpleFit Reusable Foam Ear Plugs, Bell Shape, 27 dB, Yellow, 48 PK
Mfr # 18-14001
Zoro # G001777700
product price: $68.99
/pk 48, $1.44/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series simpleFit
- Ear Plug Shape Tapered
- Reusability Reusable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Earplug Size | Universal |
Size | Universal |
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Electrically Insulated Yes, Band Color Gray/High-Visibility Yellow, Series simpleFit, Cord Material Polyester, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 48, Earplug Color Yellow, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MWR-05-XL)
- IMPACTO Anti-Vibration Gloves, S, Black/White, PR (BG413S)
- ACCUFORM Hazardous Waste Label, 6in W x 6in H, PK25 (MHZW511EVP)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 100 PK (18-12002)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Orange, 48 PK (18-20001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange (18-10003)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-33001)
- GEARED2GOLF Corded Reusable Earplug 3-Pair with Case (GE486308)
- Hexarmor Hearing Protection