Shop All Hard Hats
Hexarmor
Short Brim Safety Helmets, Type 1, Class C
Mfr # 16-14007Y
Zoro # G608446795
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Short Brim
- Head Protection Material HDPE
- Fits Hat Size 6 3/8 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 3/8 to 8 |
Details
Item | Safety Helmets |
Head Protection Style | Short Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Black |
Head Protection Venting | Yes |
Standards | ANSI Z89.1, CE EN397 |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class C |
Includes | Hi Vis Yellow Reflective Sticker |
Accessory Mounting Options | Side-Slots |
Chin Strap | Yes |
Compatible Suspension Brand Name | AirBridge(R) |
Description
Safety Helmets, ANSI Classification Type 1, Class C, Head Protection Style Short Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Fits Hat Size 6 3/8 to 8, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Compatible Suspension Brand Name AirBridge(R), Standards ANSI Z89.1, CE EN397
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 4In (TF4Y300-200)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S (7), 2000 PK, Gray (50706)
- CAROLINA SHOE Size 13EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- OPTIC MAX I/O Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115IO)
- HEXARMOR Safety Helmet, White, Type 1/Class E (16-13001S)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-15010)
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- HEXARMOR Helmet Safety Helmet, LT, Type 1, Class E (16-15009)
- HEXARMOR Short Brim Baseball Safety Helmets, Type 1, Class C (16-14009)
- HEXARMOR Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (16-13006)
- IRONWEAR Cap Style Hard Hat Purple (3961-PR)
- Hexarmor Head Protection