Shop All Hard Hats
Hexarmor
Short Brim Safety Helmets, Type 1, Class C
Mfr # 16-14003S
Zoro # G408446773
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Short Brim
- Head Protection Material HDPE
- Fits Hat Size 6 3/8 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 3/8 to 8 |
Details
Item | Safety Helmets |
Head Protection Style | Short Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Yellow |
Head Protection Venting | Yes |
Standards | ANSI Z89.1, CE EN397 |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class C |
ANSI Electrical Class | C |
Includes | Silver Reflective Sticker |
Accessory Mounting Options | Side-Slots |
Accessory Slots | Yes |
Chin Strap | Yes |
Compatible Suspension Brand Name | AirBridge(R) |
Description
Safety Helmets, ANSI Classification Type 1, Class C, Head Protection Style Short Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Fits Hat Size 6 3/8 to 8, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Compatible Suspension Brand Name AirBridge(R), Standards ANSI Z89.1, CE EN397
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAFW-QCBDPSMB)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 11, Brown, PR (SE4300)
- 3M Front Brim Hard Hat, Type 1, Class C (76447-NUV-H702RL)
- TREX BY ERGODYNE Adjustable Ice Traction Device, XL, PR (6310)
- HEXARMOR Short Brim Baseball Safety Helmets, Type 1, Class C (16-14009)
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-15010)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-13010)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- HEXARMOR Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (16-13006)
- PIP Hard Hat (280-HP1491RM-11)
- Hexarmor Head Protection