Shop All Cut-Resistant Sleeves
Hexarmor
Safety Sleeve
Mfr # 2043
Zoro # G701049633
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A5
- Color Green
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2043
- Zoro # G701049633
- UPC # 810070600273
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Glove Length Style | Standard |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Available, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness 13 ga, Sleeve Liner Material HPPE Nylon Blend, Sleeve Material HPPE, Color Green, Size Universal, Series Helix, Sleeve Features Thumb Hole, Standards ANSI/ISEA, Stitching Material HPPE, ANSI/ISEA Heat Level Not Tested, ANSI/ISEA Cut Load 2786 g, ANSI/ISEA Abrasion Cycles 29,000, ANSI/ISEA Abrasion Level 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 400 PK (FP-FMN100442-4A)
- HANDGARDS NaturalFit, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Black (304340373)
- DRAEGER Gas Sensor, Hydrgn Peroxide, 0 to 30.0 ppm (6809170)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Small (AS019S-S (7))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, M (2041-M (8))
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, S, PR (2042-S (7))
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size L (AG10009V-L (9))
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GL)
- Hexarmor Workwear and Protective Clothing