Shop All Hard Hats
Hexarmor
Safety Helmet, White, Type 1/Class E
Mfr # 16-13001S
Zoro # G810354697
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 3/8 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 3/8 to 8 |
Details
Item | Safety Helmet |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | White |
Head Protection Venting | No |
Standards | ANSI Z89.1, CE EN397 |
Application | Electrical Work |
Reverse Donning | Yes |
Chin Strap | No |
Low Temperature Test Met | Yes |
Includes | Silver Reflective Sticker |
Weight | 0.84 lb |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
ANSI Electrical Class | E |
ANSI Classification | Type 1, Class E |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Fits Hat Size 6 3/8 to 8, Head Protection Material HDPE, Head Protection Venting No, Weight 0.84 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89.1, CE EN397
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 2" wide x 500" Lavender Labeling Tape (T-20-Lavendar)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM76)
- 5S SUPPLIES 5S Red Tag Hold Area 18in Diameter Non Slip Floor Sign (FS-RDTGHA-18)
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-14010)
- HEXARMOR Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (16-13006)
- HEXARMOR Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (16-14006)
- KASK Rescue Helmet (WHE00100-221)
- Hexarmor Hard Hats