Shop All Hard Hats
Hexarmor
Safety Helmet, Black, Type 1/Class E
Mfr # 16-13007S
Zoro # G410354691
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 3/8 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6 3/8 to 8 |
Details
Item | Safety Helmet |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Black |
Head Protection Venting | No |
Standards | ANSI Z89.1, CE EN397 |
Includes | Silver Reflective Sticker |
Application | Electrical Work |
Reverse Donning | Yes |
Accessory Slots | Yes |
Low Temperature Test Met | Yes |
Chin Strap | No |
Weight | 0.84 lb |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class E |
ANSI Electrical Class | E |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Fits Hat Size 6 3/8 to 8, Head Protection Material HDPE, Head Protection Venting No, Weight 0.84 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89.1, CE EN397
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20SY)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, L, 1 PR (4018-L (9))
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- HEXARMOR Short Brim Baseball Safety Helmets, Type 1, Class C (16-14009)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-13010)
- HEXARMOR Helmet Safety Helmet, LT, Type 1, Class E (16-15009)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Black (X5012V-ANSI)
- Hexarmor Head Protection