Shop All Hard Hats
Hexarmor
Safety Helmet, 6 3/8 to 8 Fits Hat
Mfr # 16-11007S
Zoro # G411471403
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material HDPE
- Fits Hat Size 6 3/8 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 3/8 to 8 |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI Z89.1, CE EN397 |
Includes | Adjustable Airflow Vents, Pre-Assembled Six-Point Suspension System, Versatile Lineup of Protection Accessories |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
Weight | 0.85 lb |
Head Protection Graphics | No Graphics |
Chin Strap | Yes |
Accessory Mounting Options | Side-Slots |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Description
Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 6 3/8 to 8, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 0.85 lb, Standards ANSI Z89.1, CE EN397
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, S, White, PK10 (14110402)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC41)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- HEXARMOR Short Brim Baseball Safety Helmets, Type 1, Class C (16-14009)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-14010)
- HEXARMOR Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (16-13006)
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- HEXARMOR Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (16-14006)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-13010)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, 1-Touch Suspension, White, 10057441 (10057441)
- Hexarmor Head Protection