Shop All Hard Hats
Hexarmor
Safety Helmet
Mfr # 16-15005S
Zoro # G611471388
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Short Brim
- Head Protection Material HDPE
- Fits Hat Size 6 3 /8 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 3 /8 to 8 |
Details
Item | Safety Helmet |
Head Protection Style | Short Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI Z89.1, CE EN397 |
Chin Strap | Yes |
Weight | 0.93 lb |
Accessory Mounting Options | Front-Slots, Side-Slots |
Application | Electrical Work |
Includes | Silver Reflective Sticker Set |
ANSI Classification | Type 1, Class E |
Accessory Slots | Yes |
Head Protection Graphics | Silver Sticker Set |
ANSI Electrical Class | E |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Short Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics Silver Sticker Set, Fits Hat Size 6 3 /8 to 8, Head Protection Material HDPE, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting No, Weight 0.93 lb, Standards ANSI Z89.1, CE EN397
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD313)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- TINGLEY High-visibility Yellow Icon LTE Jacket size M (J27122)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-13010)
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- HEXARMOR Safety Helmet, White, Type 1/Class E (16-13001S)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-14010)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- Hexarmor Head Protection