Shop All Safety Goggles
Hexarmor
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, LT300 Series
Mfr # 12-10007-05
Zoro # G0370831
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Thermoplastic Rubber
- Frame Color Gray, Yellow
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 12-10007-05
- Zoro # G0370831
- Country of Origin Germany
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Band Material Neoprene, Brow Lining Material Polyethylene, Dielectric Protection Yes, Eye Socket Lining Material Polyethylene, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Charcoal/Yellow, Frame Material TPR, Frame Style OTG, Gender Unisex, Includes Flip-Up Shade, Gas-Resistant Neoprene Strap, Goggle Cover, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Vinyl over Nitrile Foam, 18 in Long x 18 in Wide, 10 PK (599.78X18X18BK-CS10)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PUG-04-L)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- KLEENGUARD Safety Glasses, Gray Anti-Fog ; Anti-Scratch (25675)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10001-02)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- HEXARMOR Safety Goggles, Clear Lens, PC Lens (12-10008-04)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0600)
- ERB SAFETY Safety Goggles, Clear Frame, Clear (15149)
- GATEWAY SAFETY Safety Goggles, Clear Uncoated Lens, StarLite SM Series (368M)
- ERGODYNE MODI-FAB OTG Safety Goggles w/ Elastic Strap, Vented Frame, Clear Lens, Gray Frame (60300)
- Hexarmor Safety Goggles