Shop All Safety Goggles
Hexarmor
Safety Goggles
Mfr # 12-12005-02
Zoro # G411471373
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Lens Color Gray
- Lens Material Polycarbonate
- Frame Style Goggle
- Series MX500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 12-12005-02
- Zoro # G411471373
- UPC # 810070608606
- Country of Origin Germany
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3/D4, Application General Purpose, Band Material Neoprene, Brow Lining Material Theromplastic Elastomer; Polypropylene, Dielectric Protection Yes, Eye Socket Lining Material Theromplastic Elastomer; Polypropylene, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Style Goggle, Gender Unisex, Includes Gas-Resistant Neoprene Strap, Includes Anti-Fog Lens Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1" Thick (36VL13)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- MASTER LOCK Zenex Lockout Padlock, KD, Green, 3"H (411GRN)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10007-05)
- HEXARMOR Safety Goggles, Clear Lens, PC Lens (12-10008-04)
- HEXARMOR Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10003-02)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10001-02)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0123)
- WALTER SURFACE TECHNOLOGIES SAFETY GOGGLE w/ clear lens/mirror finish (G-ACT-A1101)
- Hexarmor Safety Goggles