Shop All Cut-Resistant Gloves
Hexarmor
Safety Glvs, A2,1063.8 N, Size XL, PR1
Mfr # 2068X-XL (10)
Zoro # G800699722
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A2
- Size XL ( 10 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2068X-XL (10)
- Zoro # G800699722
- UPC # 810001798277
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4243X, Standards ANSI/ISEA, EN388, REACH, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Prestige Real Estate Sign System w/Ball Finial, NO BASE, Black color (REPST-004-BL)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- 2W INTERNATIONAL Traffic Sign, 18 in W, 18 in H, English, Red (1850)
- STEINER MIG Welding Gloves, Cowhide Palm, M, PR (0216-M)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4023-XXXL (12))
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (2077-XS (6))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3084-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9010-S (7))
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWGD104S)
- Hexarmor Gloves & Hand Protection