Shop All Cut-Resistant Gloves
Hexarmor
Safety Glvs, A2,1063.8 G2323N, Size3XL, PR1
Mfr # 2068X-XXXL (12)
Zoro # G800699692
product price: $8.19
/pr
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2068X-XXXL (12)
- Zoro # G800699692
- UPC # 810001798291
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4243X, Standards ANSI/ISEA, EN388, REACH, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (IN1-20)
- ELKHART BRASS Adjustable Hydrant Wrench, 1.5 to 5.0 In (S-454)
- HY-KO 3In Black Vinyl Number 0, 10PK (A30410)
- US WEIGHT Black Mount, 13 ft, Yel/Blk Belt (U2501CYB)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size S, PR1 (2068X-S (7))
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size L, PR1 (2068X-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 2XL, 1 PR (2066-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1092-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4027-XL (10))
- MILWAUKEE TOOL Demolition Gloves - M (48-22-8731)
- Hexarmor Cut-Resistant Gloves