Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, XXL, PR
Mfr # 2051-XXL (11)
Zoro # G2655647
product price: $10.15
/pr
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Color Orange
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2051-XXL (11)
- Zoro # G2655647
- UPC # 812013028854
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XXL |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 1X42F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety T-Link Hood Tychem QC (17-712)
- CONDOR Anti-Slip Tape, Black, 4 in x 60 ft. (GRAN5014)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- HEXARMOR Safety Gloves, M, PR (2051-M (8))
- HEXARMOR Safety Gloves, XL, PR (2051-XL (10))
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- HEXARMOR Knit Gloves, General Purpose, L, PR (3055-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (2077-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR (2131-XXL (11))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-931)
- Hexarmor Cut-Resistant Gloves