Shop All General Purpose Gloves
Hexarmor
Safety Gloves, XS, Gray Glove Coating, PR
Mfr # 3054-XS (6)
Zoro # G210354648
product price: $13.35
/pr
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Standards ANSI/ISEA, CE, OEKO-TEX(R) Certified, REACH Compliant
- Glove Lining Material HPPE Blend
- Glove Coating Coverage Palm
- Glove Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3054-XS (6)
- Zoro # G210354648
- UPC # 810070605605
- Country of Origin Poland
- Category General Purpose Gloves
Dimensions
Glove Length | 10 in |
Size (Numeric) | 6 |
Description
Safety Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Bamboo Viscose, Elastane, Fiberglass, HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Gray, M (4877GY RG M)
- MILWAUKEE TOOL Performance Hard Shell Knee Pads (48-73-6030)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Red (12-Pack) (BLSH-ESRG-17R)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- HEXARMOR Safety Gloves, M, Black Glove Coating, PR (3011-M (8))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XL, Blue, PR (3010-XXL (11))
- HEXARMOR Safety Glove, Poly Palm, Gray, 2XL, PR (2068XBP-XXL (11))
- HEXARMOR Safety Gloves, 1 PR (3026IMP-XXL (11))
- ZERO FRICTION Promo Pack Universal-Fit Work Gloves (Multicolor) (WG20004)
- Hexarmor Gloves & Hand Protection