Shop All General Purpose Gloves
Hexarmor
Safety Gloves, XS, Black Glove Coating, PR
Mfr # 3011-XS (6)
Zoro # G510354683
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Glove Coating Finish Light Textured
- ANSI/ISEA Cut Level A5
- Glove Length 10 in
- Standards ANSI/ISEA 138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3011-XS (6)
- Zoro # G510354683
- UPC # 810070608378
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10 in |
Size (Numeric) | 6 |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.18 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Retainer, Green, Adj. to 28-1/2" (12115611)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Anti-Fog ; Polarized ; Anti-Scratch (MOUD118BZDC)
- HY-KO No Through Traffic Sign 12" x 18" (A11041)
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- HEXARMOR Knit Gloves, Black, Size 9 (1032-L (9))
- HEXARMOR Safety Gloves, 7/S, Nylon, Black, 9.3" L, PR (3006-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- HEXARMOR Knit Gloves, Black, Size 10 (1032-XL (10))
- OCCUNOMIX Glove, Occumitts, Beige, XS, PR (450-2XS)
- Hexarmor General Purpose Gloves