Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, XL, PR1
Mfr # 4067-XL (10)
Zoro # G501772656
product price: $19.95
/pr
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buffaloskin
- Color White / White/Orange
- Size XL ( 10 )
- ANSI/ISEA Cut Level A7
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4067-XL (10)
- Zoro # G501772656
- UPC # 810001799571
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 9 13/16 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-18/10)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red (98221)
- HEXARMOR Safety Gloves, 3XL, PR1 (4067-XXXL (12))
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- HEXARMOR Hexarmor 3041 Hercules Glove, XL, Black, EA (3041-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (2089-XXL (11))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (6044-M (8))
- Hexarmor Cut-Resistant Gloves