Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, XL, PR
Mfr # 2074-XL (10)
Zoro # G2656076
product price: $12.49
/pr
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size XL ( 10 )
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2074-XL (10)
- Zoro # G2656076
- UPC # 810001796266
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10.5 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rebar Chain Assembly, 24", Silver (T8221-Z7/)
- PIP Back Support Belt, Medium (290-550M)
- CHEMSORB Portable Decontamination Kit (KT1540EA)
- HEXARMOR Safety Gloves, M, PR (2052-M (8))
- HEXARMOR Safety Gloves, L, PR (2074-L (9))
- HEXARMOR Safety Gloves, M, PR (2074-M (8))
- HEXARMOR Safety Gloves, XXS, PR (2074-XXS (5))
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- HEXARMOR Work Gloves, Rig Lizard, Size M, PR (2021X-M (8))
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GXL)
- Hexarmor Cut-Resistant Gloves