Shop All General Purpose Gloves
Hexarmor
Safety Gloves, XL, Black Glove Coating, PR
Mfr # 3011-XL (10)
Zoro # G610437088
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 10 in
- ANSI/ISEA Abrasion Level 4
- Thickness 15 ga
- Palm Type Coated
- Series Helix(R) Core(TM) 3011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3011-XL (10)
- Zoro # G610437088
- UPC # 810070608415
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10 in |
Size (Numeric) | 10 |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.18 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Inspection Tag, PK20 (250-060R)
- EZ LINE Monster Key Ring: 8 Inch (942-8)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9296-04)
- MECHANIX WEAR Vision Type-N, Gray Anti-Fog ; Anti-Scratch (VNS-20AB-PU)
- HEXARMOR Safety Gloves, M, Black Glove Coating, PR (3011-M (8))
- HEXARMOR Safety Glove, Poly Palm, Gray, 2XL, PR (2068XBP-XXL (11))
- HEXARMOR Knit Gloves, Black, Size 7 (1041-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XS, Blue, PR (3020-XXS (5))
- HEXARMOR Knit Gloves, Black, Size 9 (1032-L (9))
- AMMEX Gloveworks Hd Orange Nitrile Gloves XL, G (AMXGWON48100)
- Hexarmor Gloves & Hand Protection