Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, S, PR1
Mfr # 4067-S (7)
Zoro # G401772664
product price: $19.95
/pr
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buffaloskin
- ANSI/ISEA Cut Level A7
- Color White / White/Orange
- Size S ( 7 )
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4067-S (7)
- Zoro # G401772664
- UPC # 810001799540
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9 13/16 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (18C892)
- MCR SAFETY Shoulder Leather Palm M, PK12 (1230M)
- RINGERS GLOVES Impact Gloves, 2XL, Synthetic Leather, PR (169-12)
- MECHANIX WEAR Coated Gloves, 2XL, PR (S1DE-91-011)
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- HEXARMOR Safety Gloves, XL, PR1 (4067-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 3XL, 1 PR (2077-XXXL (12))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (3010-XS (6))
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (065-08)
- Hexarmor Cut-Resistant Gloves