Shop All General Purpose Gloves
Hexarmor
Safety Gloves, S, Black Glove Coating, PR
Mfr # 3011-S (7)
Zoro # G910354559
product price: $21.69
/pr
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 10 in
- Glove Coating Coverage Palm
- Standards ANSI/ISEA 138
- ANSI/ISEA Cut Level A5
- Fabric Weight 43.4 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3011-S (7)
- Zoro # G910354559
- UPC # 810070608385
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10 in |
Size (Numeric) | 7 |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.18 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Plastic Bowl Cover Assembly (S90-390GR)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- HONEYWELL NORTH Air Hood, Cotton Twill, PK6 (14530001)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1106ORJ)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3010-XL (10))
- HEXARMOR Safety Gloves, 1 PR (3026IMP-XL (10))
- HEXARMOR Knit Gloves, Black, Size 10 (1032-XL (10))
- HEXARMOR Knit Gloves, Gray, Size 10 (1074-XL (10))
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- YOUNGSTOWN Youngstown General Utility Plus Gloves (03-3060-80-L)
- Hexarmor Gloves & Hand Protection