Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7200-XL (10)
Zoro # G803528890
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Glove Size 10
- Glove Coating Material Textured PVC
- Glove Materials PVC
- Glove Length 10 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7200-XL (10)
- Zoro # G803528890
- UPC # 815733018013
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10 2/5 in |
Description
Safety Gloves, Fingers and Back of Hand, Palm, 2.8 mm, 10 2/5 in, Glove Size 10, Color Black, Red, Supported, Standards CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Polyethylene, 4 in H, 72 in L, 8 in W, Gray (1790G)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-308/M)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 080)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- HEXARMOR Safety Gloves, PR (7200-S (7))
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7310-L (9))
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (6JG01)
- Hexarmor Chemical Resistant Gloves