Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7200-M (8)
Zoro # G903528844
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Glove Size 8
- Glove Coating Material Textured PVC
- Glove Materials PVC
- Glove Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 7200-M (8)
- Zoro # G903528844
- UPC # 815733017993
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Description
Safety Gloves, Fingers and Back of Hand, Palm, 2.8 mm, 10 in, Glove Size 8, Color Black, Red, Supported, Standards CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (9687XL)
- IRON AGE Size 10-1/2W Men's 8 in Work Boot Composite Work Boot, Brown/Black (IA9650)
- PERFORMANCE TOOL DELUXE ROADSIDE EMERGENCY KIT (PTW1555)
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- HEXARMOR Safety Gloves, PR (7061-L (9))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- ANSELL Sol-Vex Unsupported Nitrile Gloves, M, 15 mil (117142)
- Hexarmor Gloves & Hand Protection