Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7071-XS (6)
Zoro # G704860013
product price: $34.19
/pr
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue/Yellow
- Glove Size XS/6
- Glove Materials Nitrile, Nylon, Polyester, Spandex, Steel, Thermal Plastic Rubber
- Glove Length 13 3/5 in
- Glove Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7071-XS (6)
- Zoro # G704860013
- UPC # 810001799847
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XS/6 |
Glove Length | 13 3/5 in |
Description
Safety Gloves, Fingers and Back of Hand, 1.5 mm, 13 3/5 in, Glove Size XS/6, Color Black/Blue/Yellow, Supported, Standards CE Certified, EN ISO 374-5, EN388:2016, EN407:2004, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1-1/2 In (369-1521514)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-423)
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Bright Chrome 4" (BDSS40U26)
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7212-L (9))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7310-M (8))
- HEXARMOR Safety Gloves, PR (7200-S (7))
- HEXARMOR Chemical Resistant Glove, L, PR (7071-L (9))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7310-XL (10))
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- ANSELL Sol-Vex Unsupported Nitrile Gloves, XL, 15 mil (117144)
- Hexarmor Chemical Resistant Gloves