Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7061-XS (6)
Zoro # G503528886
product price: $22.35
/pr
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue
- Glove Size 6
- Glove Materials Nitrile
- Glove Length 9 1/4 in
- Glove Thickness 2.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7061-XS (6)
- Zoro # G503528886
- UPC # 810070600846
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 9 1/4 in |
Description
Safety Gloves, Palm and Fingers, 2.2 mm, 9 1/4 in, Glove Size 6, Color Black, Blue, Supported, Standards CE, EN 388:2016, EN 407: 2004, EN ISO 374-1/Type A, EN ISO 374-5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, M, 100 PK, Blue (99-1-6350-M)
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7310-M (8))
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7310-L (9))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- HEXARMOR Safety Gloves, PR (7200-S (7))
- HEXARMOR Safety Gloves, PR (7061-M (8))
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Medium, 50 Pack (93-260)
- Hexarmor Chemical Resistant Gloves