Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7061-S (7)
Zoro # G703528884
product price: $22.35
/pr
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue
- Glove Size 7
- Glove Materials Nitrile
- Glove Length 9 3/5 in
- Glove Thickness 2.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7061-S (7)
- Zoro # G703528884
- UPC # 810070600853
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 9 3/5 in |
Description
Safety Gloves, Palm and Fingers, 2.2 mm, 9 3/5 in, Glove Size 7, Color Black, Blue, Supported, Standards CE, EN 388:2016, EN 407: 2004, EN ISO 374-1/Type A, EN ISO 374-5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40244)
- SALISBURY Replacement Clip For Universal Slots, PR (AS12CLIP)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, M (244750)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size M (20-9-1581TFL-10)
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7212-L (9))
- HEXARMOR Chemical Resistant Glove, L, PR (7071-L (9))
- HEXARMOR Safety Gloves, PR (7200-S (7))
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- HEXARMOR Safety Gloves, PR (7061-L (9))
- FIRM GRIP Glvnitril Stripping Lg (13103-26)
- Hexarmor Chemical Resistant Gloves