Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7061-M (8)
Zoro # G703528877
product price: $22.35
/pr
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue
- Glove Size 8
- Glove Materials Nitrile
- Glove Length 10 in
- Glove Thickness 2.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7061-M (8)
- Zoro # G703528877
- UPC # 810070600860
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Description
Safety Gloves, Palm and Fingers, 2.2 mm, 10 in, Glove Size 8, Color Black, Blue, Supported, Standards CE, EN 388:2016, EN 407: 2004, EN ISO 374-1/Type A, EN ISO 374-5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, M (67040503M)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-07)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- BRADY Print-On Hook Material Label (M21-500-414)
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7310-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-394)
- Hexarmor Chemical Resistant Gloves