Shop All Heat Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 5050-XXXL (12)
Zoro # G801059389
product price: $40.75
/pr
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Extended Gauntlet
- Palm Material Cowhide
- Max. Temp. 140 Degrees C
- Standards ANSI/ISEA, EN388, EN407
- Glove Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 5050-XXXL (12)
- Zoro # G801059389
- UPC # 810001798895
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | 3XL |
Glove Size | 3XL |
Cuff Length | 135 mm |
Glove Length | 14 3/10 in |
Size (Alpha) | 3XL |
Size (Numeric) | 12 |
Description
Leather Gloves, Glove Back Material Cowhide, Glove Length 14 3/10 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn, Glove Size 3XL, Color Brown, Cuff Material Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cooling Hinged Fleece Balaclava - Hi Vis Green (RWL25HVG)
- OAKLEY SI Radar EV Path Mtte BLK wGry (OO9208-12)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HEXARMOR Heat Resistant Gloves, XXXL, PR (2030-XXXL (12))
- HEXARMOR Safety Gloves, PR (4066W-XXL (11))
- HEXARMOR Safety Gloves, PR (5050-XXL (11))
- HEXARMOR Safety Gloves, PR (5050-L (9))
- HEXARMOR Safety Gloves, PR (5050-M (8))
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- Hexarmor Heat Resistant Gloves