Shop All Heat Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 5050-XXL (11)
Zoro # G401059390
product price: $40.69
/pr
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Extended Gauntlet
- Palm Material Cowhide
- Max. Temp. 140 Degrees C
- Standards ANSI/ISEA, EN388, EN407
- Stitching Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 5050-XXL (11)
- Zoro # G401059390
- UPC # 810001798888
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Cuff Length | 135 mm |
Glove Length | 14 3/10 in |
Size (Alpha) | 2XL |
Size (Numeric) | 11 |
Description
Leather Gloves, Glove Back Material Cowhide, Glove Length 14 3/10 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn, Glove Size 2XL, Color Brown, Cuff Material Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1064-RA_14X10 (U5-1064-RA_14X10)
- HONEYWELL NORTH Hard Hat Suspension, Ratchet (N10RS)
- CONDOR Drain Seal, 36inLx36inWx3/8in Thick, Yllw (48FZ13)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Yellow, Polyester (IEX-HSY-04-L)
- HEXARMOR Safety Gloves, PR (5050-M (8))
- HEXARMOR Safety Gloves, PR (5050-L (9))
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HEXARMOR Safety Gloves, PR (5050-S (7))
- HEXARMOR Heat Resistant Gloves, XXXL, PR (2030-XXXL (12))
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW4-06-XXL)
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- Hexarmor Heat Resistant Gloves