Shop All Heat Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 5050-XL (10)
Zoro # G101059393
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Extended Gauntlet
- Palm Material Cowhide
- Max. Temp. 140 Degrees C
- Standards ANSI/ISEA, EN388, EN407
- Glove Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 5050-XL (10)
- Zoro # G101059393
- UPC # 810001798871
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Cuff Length | 135 mm |
Glove Length | 14 3/10 in |
Size (Numeric) | 10 |
Size (Alpha) | XL |
Description
Leather Gloves, Glove Back Material Cowhide, Glove Length 14 3/10 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn, Glove Size XL, Color Brown, Cuff Material Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 10, Women's 12, Black, PR (OD60A93.CH)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (4518 POLKD REDONWH)
- HEXARMOR Safety Gloves, PR (5050-L (9))
- HEXARMOR Safety Gloves, PR (5050-M (8))
- HEXARMOR Safety Gloves, PR (5050-S (7))
- HEXARMOR Safety Gloves, PR (4066W-XXXL (12))
- HEXARMOR Heat Resistant Gloves, XXXL, PR (2030-XXXL (12))
- HEXARMOR Safety Gloves, PR (5050-XXL (11))
- STEEL GRIP Gloves, Aluminized Thermonol (ARL-TH210-14F)
- Hexarmor Gloves & Hand Protection