Shop All Heat Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 5050-M (8)
Zoro # G901059395
product price: $40.75
/pr
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Extended Gauntlet
- Palm Material Cowhide
- Max. Temp. 140 Degrees C
- Standards ANSI/ISEA, EN388, EN407
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 5050-M (8)
- Zoro # G901059395
- UPC # 810001798857
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Cuff Length | 135 mm |
Glove Length | 14 3/10 in |
Size (Numeric) | 8 |
Size (Alpha) | M |
Description
Leather Gloves, Glove Back Material Cowhide, Glove Length 14 3/10 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn, Glove Size M, Color Brown, Cuff Material Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, 60GR89, PR (CS720XL-10-V)
- WESTWARD Safety Glasses, Green Polycarbonate Lens, Uncoated (49U485)
- HY-KO 36In Aluminum Amber Driveway Marker, 24PK (A10138)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4- Red Board / Black Shadows With Broom (HSB-V4-RED-KIT)
- HEXARMOR Safety Gloves, PR (5050-S (7))
- HEXARMOR Safety Gloves, PR (5050-L (9))
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HEXARMOR Safety Gloves, PR (5050-XXL (11))
- HEXARMOR Heat Resistant Gloves, XXXL, PR (2030-XXXL (12))
- HEXARMOR Safety Gloves, PR (4066W-XXXL (12))
- DAYMARK Steam Resist Gloves, Blue, XL, Rubber, PR (92205)
- Hexarmor Gloves & Hand Protection