Shop All Heat Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 5050-L (9)
Zoro # G001059394
product price: $39.49
/pr
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cowhide
- Cuff Style Extended Gauntlet
- Max. Temp. 140 Degrees C
- Standards ANSI/ISEA, EN388, EN407
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 5050-L (9)
- Zoro # G001059394
- UPC # 810001798864
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Cuff Length | 135 mm |
Glove Length | 14 3/10 in |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Leather Gloves, Glove Back Material Cowhide, Glove Length 14 3/10 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn, Glove Size L, Color Brown, Cuff Material Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- 2W INTERNATIONAL STOP/SLOW Paddle, Engineering Grade, Reflective 18 in. (1865E)
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HEXARMOR Safety Gloves, PR (5050-XXL (11))
- HEXARMOR Safety Gloves, PR (5050-S (7))
- HEXARMOR Safety Gloves, PR (5050-M (8))
- HEXARMOR Safety Gloves, PR (4066W-XXXL (12))
- HEXARMOR Heat Resistant Gloves, XXXL, PR (2030-XXXL (12))
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, L, PR (11-3285-60-L)
- Hexarmor Heat Resistant Gloves