Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, PR
Mfr # 5043-XXL (11)
Zoro # G2655942
product price: $56.35
/pr
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray / Gray
- Thumb Style Wing
- Glove Liner Material Corecept(R)
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 5043-XXL (11)
- Zoro # G2655942
- UPC # 812013026805
- Country of Origin Viet Nam
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 13 3/16 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 13 3/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Corecept(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Single Bib Maintenance Free Tyvek Hood (9910-EF)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-09)
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, 2XL (4082-XXL (11))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/White, L, PR (4075W-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, 3XL (4064-XXXL (12))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1965L)
- Hexarmor Gloves & Hand Protection