Shop All Mechanics Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4074-M (8)
Zoro # G2656581
product price: $24.49
/pr
Sold in multiples of 12 for $293.88
$293.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Slip-On
- Glove Length 10 in
- Application General Purpose
- Palm Construction Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4074-M (8)
- Zoro # G2656581
- UPC # 810001797744
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Back Material Breathable HexVent, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-304N+)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- HEXARMOR Safety Gloves, PR (4074-L (9))
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-STL-M (8))
- HEXARMOR Mechanics Gloves, S ( 7 ), Tan (2132-S (7))
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-STL-XL (10))
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-03-M)
- Hexarmor Gloves & Hand Protection