Shop All Leather Driver's Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4069-XL (10)
Zoro # G2656301
product price: $41.15
/pr
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White/Orange
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4069-XL (10)
- Zoro # G2656301
- UPC # 810001797508
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 1/2 in |
Size | XL ( 10 ) |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 33 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in (65401)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- TIMBERLAND PRO 6-Inch Work Boot, W, 13, Black, PR (TB150507001)
- HEXARMOR Safety Gloves, PR (4069-L (9))
- HEXARMOR Safety Gloves, PR (4069-M (8))
- HEXARMOR Leather Gloves, White, S, PR (2140-S (7))
- HEXARMOR Leather Gloves, White, XS, PR (2140-XS (6))
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (09-LC418/L)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, XL, PR (3601KXL)
- MCR SAFETY Leather Gloves, White, 2XL, PR (3611DTXXL)
- Hexarmor Gloves & Hand Protection