Shop All Leather Driver's Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4069-L (9)
Zoro # G2656259
product price: $41.15
/pr
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White/Orange
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4069-L (9)
- Zoro # G2656259
- UPC # 810001797492
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/2 in |
Size | L ( 9 ) |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 33 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Employees Only Sign - Bilingual, ESN215PB (ESN215PB)
- WATSON GLOVES Flextime Impact W/Cutshield-Medium PR (005TPC-M)
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Orange (TS-FLED-KIT-OR)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F62)
- HEXARMOR Safety Gloves, PR (4069-XL (10))
- HEXARMOR Safety Gloves, PR (4069-M (8))
- HEXARMOR Leather Gloves, White, XS, PR (2140-XS (6))
- HEXARMOR Leather Gloves, White, S, PR (2140-S (7))
- SUPERIOR GLOVE Leather Gloves, Goatskin, 2XL, PR (378GOBXXL)
- TILLMAN Lg Grain/Split Cow Drvrs Glv-Cd, PR (1428L)
- PIP Pigskin Drivers, Keystone Thumb, PK12 (70-361/L)
- Hexarmor Leather Driver's Gloves