Shop All Anti-Vibration Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4067W-XL (10)
Zoro # G004403378
product price: $32.55
/pr
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Buffaloskin
- Cuff Style Knit
- Standards ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020
- Insulated Yes
- Knuckle Padding Material TPR Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4067W-XL (10)
- Zoro # G004403378
- UPC # 810070601270
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 13/32 in |
Description
Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020, Glove Length 10 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (109S0034BR)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KA6)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- HEXARMOR Safety Gloves, PR (4067W-L (9))
- HEXARMOR Work Gloves, with Impact Tech, Size XS, PR (2036-XS (6))
- HEXARMOR HEXARMOR 8000 SIZE LARGE (8000-L/XL)
- HEXARMOR Safety Gloves, PR (3015-L (9))
- HEXARMOR Safety Gloves, PR (3015-XXL (11))
- IMPACTO Impact Gloves, M, VEP Pad (50300110030)
- Hexarmor Anti-Vibration Gloves