Shop All Heat Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4066W-XXXL (12)
Zoro # G806124495
original price:
$24.69
23% off
new price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Buffaloskin
- Cuff Style Knit
- Material Buffaloskin Leather
- Max. Temp. 284 Degrees F
- Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4066W-XXXL (12)
- Zoro # G806124495
- UPC # 810070605551
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | 3XL ( 12 ) |
Glove Length | 11 3/16 in |
Size (Alpha) | 3XL |
Size (Numeric) | 12 |
Description
Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020, Glove Length 11 3/16 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD 1950 Dual Large End clip, Blaze Orange (1950OR)
- ZORO SELECT Ball Valve Lockout, 1 Max. Padlocks (45MZ86)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- MASTER LOCK Master Lock Safety Hasp, 1-1/2in diameter steel jaws with locking tabs, Red (ALO802)
- HEXARMOR Heat Resistant Gloves, XXXL, PR (2030-XXXL (12))
- HEXARMOR Safety Gloves, PR (5050-M (8))
- HEXARMOR Safety Gloves, PR (5050-S (7))
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HEXARMOR Safety Gloves, PR (5050-XXL (11))
- HEXARMOR Safety Gloves, PR (5050-L (9))
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552L)
- Hexarmor Heat Resistant Gloves