Shop All Heat Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4066W-L (9)
Zoro # G306124490
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Buffaloskin
- Cuff Style Knit
- Material Buffaloskin Leather
- Max. Temp. 284 Degrees F
- Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4066W-L (9)
- Zoro # G306124490
- UPC # 810070601225
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Length | 10 3/16 in |
Size (Numeric) | 9 |
Size (Alpha) | L |
Description
Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020, Glove Length 10 3/16 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, 2XL/3XL (8210ZBK)
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR L (3209 L)
- HARDLINE PRODUCTS Number 0 Decal, 3" Black Vinyl, PK10 (3SCBP0)
- HEXARMOR Safety Gloves, PR (5050-M (8))
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HEXARMOR Heat Resistant Gloves, XXXL, PR (2030-XXXL (12))
- HEXARMOR Safety Gloves, PR (5050-XXL (11))
- HEXARMOR Safety Gloves, PR (5050-S (7))
- HEXARMOR Safety Gloves, PR (5050-L (9))
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- Hexarmor Heat Resistant Gloves