Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4061-XXXXXL (14)
Zoro # G2825730
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Glove Size 5XL
- ANSI/ISEA Cut Level A5
- Color White / Orange
- Size 5XL ( 14 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 4061-XXXXXL (14)
- Zoro # G2825730
- UPC # 810001798925
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5XL |
Size | 5XL ( 14 ) |
Glove Length | 9 13/16 in |
Size- Alpha | 5XL |
Size- Numeric | 14 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 9, E Width (446128BLK090)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (FL 3660BK)
- PORTWEST Frisco Contrast Hi-Vis Vest, XXL (US381)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3060-S (7))
- HEXARMOR Safety Gloves, 10 2/5 in, Left n Right, PR1 (4073-XL (10))
- HEXARMOR Safety Gloves, XL , PR1 (2086X-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1070-XXXL (12))
- HEXARMOR Knit Gloves, 1 PR (3080-L (9))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-931)
- Hexarmor Gloves & Hand Protection