Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4060-XXXXXL (14)
Zoro # G2826534
product price: $31.45
/pr
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Size 5XL ( 14 )
- Color White / Orange/White
- ANSI/ISEA Cut Level A5
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4060-XXXXXL (14)
- Zoro # G2826534
- UPC # 810001798918
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5XL |
Size | 5XL ( 14 ) |
Glove Length | 9 1/2 in |
Size- Numeric | 14 |
Size- Alpha | 5XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (100-82000)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- EPSON Continuous Label Roll Cartridge (250VTBYPX)
- ALTA Elbow Pads, Soft Style, PR (53112.00)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4080-L (9))
- HEXARMOR Safety Gloves, PR (2050-S (7))
- HEXARMOR Work Gloves, Nitrile Dip, Size 2XS, PR (7102-XXS (5))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4081-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (2066-XL (10))
- HEXARMOR Safety Gloves, XL , PR1 (2086X-XL (10))
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- Hexarmor Gloves & Hand Protection