Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 3025-L (9)
Zoro # G004403408
product price: $16.19
/pr
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A4
- Size L ( 9 )
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3025-L (9)
- Zoro # G004403408
- UPC # 810070604745
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 10 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Standards ANSI/ISEA, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whiskers Green 500C (15900-39)
- CAIMAN TIG Welding Gloves, Deerskin Palm, L, PR (1864-5)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50016)
- NMC Danger Header Ez Hang Tag, Pk25 (RPTH7)
- HEXARMOR Safety Gloves, PR (3025-M (8))
- HEXARMOR Safety Gloves, PR (3025-XL (10))
- HEXARMOR Safety Gloves, PR (3025-XXL (11))
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (2051-XXXL (12))
- HEXARMOR Cut-Resistant Gloves, S, PR (3092-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1095-L (9))
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 10, 1 Pair - Pkg Qty 12 (288187)
- Hexarmor Gloves & Hand Protection