Shop All Anti-Vibration Gloves
Hexarmor
Safety Gloves, PR
Mfr # 3015-XXL (11)
Zoro # G304851053
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA
- Insulated No
- Knuckle Padding Material TPR Rubber
- Color Blue
- ANSI/ISEA Cut Level A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3015-XXL (11)
- Zoro # G304851053
- UPC # 810070604806
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Glove Length | 10 in |
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 5.3 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB5)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113133)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- HEXARMOR Safety Gloves, PR (3015-XXXL (12))
- HEXARMOR Safety Gloves, PR (3015-XL (10))
- HEXARMOR Safety Gloves, PR (3015-L (9))
- HEXARMOR Work Gloves, with Impact Tech, Size XS, PR (2036-XS (6))
- HEXARMOR Work Gloves, with Impact Tech, Size M, PR (2036-M (8))
- HEXARMOR MIG, Impact Goatskn Lther, Liner, M, PR (5055-M)
- IMPACTO Impact Gloves, M, Bl/Gr, SuedeLeather, Right (50110110032)
- Hexarmor Anti-Vibration Gloves