Shop All Anti-Vibration Gloves
Hexarmor
Safety Gloves, PR
Mfr # 3015-M (8)
Zoro # G104851031
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA
- Insulated No
- Knuckle Padding Material TPR Rubber
- Color Blue
- ANSI/ISEA Cut Level A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3015-M (8)
- Zoro # G104851031
- UPC # 810070604776
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M ( 8 ) |
Glove Length | 10 in |
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 5.3 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ402VPE)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- DIXON Female GHT Swivel x MNPT, 1/2" (5041208C)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, XL, PR (5055-XL)
- HEXARMOR HEXARMOR 8000 SIZE LARGE (8000-L/XL)
- HEXARMOR Safety Gloves, PR (4067W-XL (10))
- HEXARMOR MIG, Impact Goatskn Lther, Liner, L, PR (5055-L)
- HEXARMOR Work Gloves, with Impact Tech, Size XS, PR (2036-XS (6))
- HEXARMOR Work Gloves, with Impact Tech, Size XS, PR (2037-XS (6))
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, M, PR (IEX-HZI-03-M)
- Hexarmor Anti-Vibration Gloves