Shop All Mechanics Gloves
Hexarmor
Safety Gloves, PR
Mfr # 2098-L (9)
Zoro # G2656636
product price: $17.79
/pr
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Glove Length 10 1/5 in
- Application Oil and Mining Industry
- Palm Construction Flexible Sandy Nitrile
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2098-L (9)
- Zoro # G2656636
- UPC # 810001797072
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 10 1/5 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Elastic, Insulated No, Palm Material Nitrile, Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Construction Cut and Sewn, Standards CE, ANSI/ISEA Cut Level A9, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-MT-10074)
- PLASTICADE Barricade, Type III, PP/Telspar, 8 ft., HIP (3308-HIP-DRILL-KIT)
- NMC Do Not Stack To Within 18" Of Sprinkler Pipes Sign, M412P (M412P)
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-STL-M (8))
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C25)
- Hexarmor Gloves & Hand Protection