Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 2050-XXXL (12)
Zoro # G401049636
product price: $11.89
/pr
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey, Orange
- ANSI/ISEA Cut Level A7
- Size 3XL ( 12 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2050-XXXL (12)
- Zoro # G401049636
- UPC # 812013029714
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Georgia Equine (WS-Georgia Equine)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Red (R4507-RD)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- BAFFIN Size 9 Men's Steel Rubber Boot, Blue (96770000)
- HEXARMOR Safety Gloves, PR (2050-L (9))
- HEXARMOR Safety Gloves, PR (2050-XL (10))
- HEXARMOR Safety Gloves, PR (2050-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2095-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, XL, 1 PR (9010-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (2092-M (8))
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50XL)
- Hexarmor Gloves & Hand Protection