Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 2050-XXL (11)
Zoro # G301049637
product price: $11.89
/pr
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey, Orange
- ANSI/ISEA Cut Level A7
- Size 2XL ( 11 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2050-XXL (11)
- Zoro # G301049637
- UPC # 812013029707
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA DANGER SAFETY SIGN HIGH MELC180XP (MELC180XP)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1405L)
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- HEXARMOR Safety Gloves, PR (2050-L (9))
- HEXARMOR Safety Gloves, PR (2050-S (7))
- HEXARMOR Safety Gloves, PR (3025-L (9))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4072-XL (10))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- MCR SAFETY Gloves, S, PR (92745PUS)
- Hexarmor Cut-Resistant Gloves