Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 2050-S (7)
Zoro # G601049641
product price: $11.89
/pr
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey, Orange
- ANSI/ISEA Cut Level A7
- Size S ( 7 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2050-S (7)
- Zoro # G601049641
- UPC # 812013029660
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9.75 in |
Inspection Glove Size | Men's S |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0080)
- TASCO Therma-Soft Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Orange, 200 PK (100-09390)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011B/8H)
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- HEXARMOR Safety Gloves, PR (2050-L (9))
- HEXARMOR Safety Gloves, PR (2050-XL (10))
- HEXARMOR Safety Gloves, XXS, PR (2074-XXS (5))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (2077-XS (6))
- HEXARMOR Knit Gloves, General Purpose, L, PR (2059-L (9))
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- Hexarmor Cut-Resistant Gloves