Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 2050-M (8)
Zoro # G701049640
product price: $11.85
/pr
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey, Orange
- ANSI/ISEA Cut Level A7
- Size M ( 8 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2050-M (8)
- Zoro # G701049640
- UPC # 812013029677
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9.75 in |
Inspection Glove Size | Men's M |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Fog Nozzle, 1 in Inlet, Polycarbonate Body, Import (PFNB100S)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, Large, 1 Pair (2UTZ7)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 110)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2090X-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (2089-XXL (11))
- HEXARMOR Leather Gloves, Orange/White Back, XS, PR (4067-XS (6))
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4060-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XS, 1 PR (2060-XXS (5))
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (70-765)
- Hexarmor Gloves & Hand Protection