Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, Orange/White, XXL, PR
Mfr # 4075-XXL (11)
Zoro # G507630684
product price: $25.69
/pr
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Full
- Stitching Material Nylon
- Standards ANSI/ISEA
- Stitching Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4075-XXL (11)
- Zoro # G507630684
- UPC # 810070606800
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Item | Safety Gloves |
Thumb Style | Full |
Stitching Material | Nylon |
Standards | ANSI/ISEA |
Stitching Type | Standard |
Description
Safety Gloves, Stitching Material Nylon, Standards ANSI/ISEA, Thumb Style Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Ramp Outside Corner, PVC, 15 in Long x 15 in Wide, 7/8 in Thick, 4 PK (560.78X6X15X15BK-CS4)
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 3XL (3003X3)
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, 2XL (4082-XXL (11))
- HEXARMOR Gloves, TIGLeather, HPPE/Steel Liner, XL, PR (5058-XL)
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8DP)
- Hexarmor Gloves & Hand Protection