Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, Orange/White, XS, PR
Mfr # 4075-XS (6)
Zoro # G507630677
product price: $22.49
/pr
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Full
- Stitching Material Nylon
- Standards ANSI/ISEA
- Stitching Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4075-XS (6)
- Zoro # G507630677
- UPC # 810070606756
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Item | Safety Gloves |
Thumb Style | Full |
Stitching Material | Nylon |
Standards | ANSI/ISEA |
Stitching Type | Standard |
Description
Safety Gloves, Stitching Material Nylon, Standards ANSI/ISEA, Thumb Style Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Small (11471)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A16A14)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, 3XL (4064-XXXL (12))
- CONDOR Gloves, Hi-Vis Lime, XL, Knit Wrist, PR (48WU22)
- Hexarmor Gloves & Hand Protection